Zoro Homepage

All Weather Notebook, Side Spiral, Journal

  • Mfr # 393

  • Zoro # G4081551


product price: $10.39
/ea

Key Features

Sheet Size
4-5/8 in x 7 in
Paper Color
White
Number of Sheets
32
Cover Color
Yellow
Cover Material
Polydura
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393
Zoro #
G4081551
UPC #
632281393115
Country of Origin
United States

Dimensions

Sheet Size
4-5/8 in x 7 in

Details

Paper Color
White
Number of Sheets
32
Cover Color
Yellow
Cover Material
Polydura
Backing
Hard Cover
Paper Weight
32 lb
Item
All Weather Notebook
Features
Polydura Cover
Binding
Wirebound
Rule
Journal
Color
Yellow Cover/White Paper

Description

All Weather Notebook, Cover Color Yellow, Cover Material Polydura, Binding Wirebound, Backing Hard Cover, Sheet Size 4-5/8 in x 7 in, Rule Journal, Paper Color White, Paper Weight 32 lb, Features Polydura Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.