All Weather Notebook, Tan Cover Color
Mfr # WP735
Zoro # G600422391
product price: $11.29
/eaKey Features
Sheet Size
3 in x 5 in
Paper Color
Tan
Cover Color
Tan
Cover Material
Polydura
Backing
Polydura
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP735
Zoro #
G600422391
UPC #
632281101888
Country of Origin
United States
Dimensions
Sheet Size
3 in x 5 in
Details
Paper Color
Tan
Cover Color
Tan
Cover Material
Polydura
Backing
Polydura
Binding Location
Top
Paper Weight
20 lb
Item
Weatherproof Top Spiral Notebook
Includes
Notebook
Features
11 pages of select Biblical verses, Imperial and metric rulers, Water Resistant Paper
Binding
Wirebound
Rule
Universal
Number of Carbon Sheets
0
Total Number of Sheets
57
Pages Numbered
No
Description
Weatherproof Top Spiral Notebook, Cover Color Tan, Cover Material Polydura, Binding Wirebound, Binding Location Top, Backing Polydura, Total Number of Sheets 57, Sheet Size 3 in x 5 in, Rule Universal, Paper Color Tan, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Includes Notebook, Features 11 pages of select Biblical verses, Imperial and metric rulers, Water Resistant Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.