Zoro Homepage
This item is Discontinued.
Rite In The Rain All Weather Pen, 0.9 mm Pen Tip OR93

All Weather Pen, 0.9 mm Pen Tip (Discontinued)

  • Mfr # OR93
  • Zoro # G100422402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR93
Zoro #
G100422402
UPC #
632281102137
Country of Origin
United States

Details

Item
All-Weather Pen
Pen Ink Color
Black
Pen Cap
Retractable
Includes Pen Cushion
Cushion Included
Pen Grip
Textured
Barrel Material
Rubberized plastic
Features
All-Weather, Write on Wet Paper and Upside Down in Temperatures From -30 Degrees F to 250 Degrees F
Pen Tip
0.9 mm
Barrel Color
Orange
Includes
Pocket Clip
Marker Cap
Retractable

Description

All-Weather Pen, Pen Tip 0.9 mm, Barrel Material Rubberized plastic, Pen Grip Textured, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Features All-Weather, Write on Wet Paper and Upside Down in Temperatures From -30 Degrees F to 250 Degrees F, Includes Pocket Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.