Zoro Homepage

All-Weather Pen, Metal, Black Ink

  • Mfr # OR97

  • Zoro # G4878091


product price: $22.89
/ea

Key Features

Ink Color
Black
Pen Type
Ball Point
Point Size
1mm
Pen Ink Color
Black
Pen Cap
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR97
Zoro #
G4878091
UPC #
632281009764
Country of Origin
United States

Dimensions

Point Size
1mm

Details

Ink Color
Black
Pen Type
Ball Point
Item
Click Pen
Pen Ink Color
Black
Pen Cap
Retractable
Barrel Color
Orange
Point Type
Medium
Grip
Textured
Features
All-Weather
Pen Grip
No Grip
Barrel Material
Metal
Pen Cushion
No
Pen Tip
1 mm
Includes Pen Cushion
Cushion Not Included
Series
All-Weather Metal Pen
Marker Cap
Retractable
Number of Markers
1
Metal Detectable
Not Metal Detectable
Ink Type
Ballpoint
Toxicity
Non-Toxic
X-Ray Detectable
X-Ray Detectable
Washable
Non-Washable
Erasable
Non-Erasable
Cartridge Type
Pressurized
Refillable
Refillable
Clip Type
Pocket Clip
Tip Type
Bullet

Description

Pen, Pen Tip 1 mm, Barrel Material Metal, Barrel Color Orange, Pen Grip No Grip, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series All-Weather Metal Pen, Features All-Weather, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.