Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rite In The Rain All-Weather Plastic Clicker Pen 93R

All-Weather Plastic Clicker Pen (Discontinued)

  • Mfr # 93R
  • Zoro # G702702148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93R
Zoro #
G702702148
UPC #
632281993117
Country of Origin
United States

Dimensions

Overall Length
7
Overall Width
2.5
Height
1
Outside Diameter
0.04

Details

Paint Color Family
Reds
Color
Black

Description

Pencils work great on Rite in the Rain paper, but sometimes you just need a pen. Durable, all-weather Plastic Clicker Pen writes on wet paper and upside down. Pressurized ink cartridges perform in temperatures from -30° to 250°F. Ink won't leak, evaporate or blow up in your pocket. Black plastic barrel. Retractable tip. Black ink. 5-3⁄8"L.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.