Zoro Homepage

All Weather Pocket Notebook, Univrsl Grid

  • Mfr # 135

  • Zoro # G0318062


product price: $7.39
/ea

Key Features

Sheet Size
3 in x 5 in
Paper Color
White
Number of Sheets
50
Cover Color
Yellow
Cover Material
Polydura
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135
Zoro #
G0318062
UPC #
632281135111
Country of Origin
United States

Dimensions

Sheet Size
3 in x 5 in

Details

Paper Color
White
Number of Sheets
50
Cover Color
Yellow
Cover Material
Polydura
Backing
Polydura
Paper Weight
20 lb
Item
Notebook
Features
Polydura Cover
Binding
Wirebound
Rule
Universal
Color
Yellow Cover/White Paper

Description

Notebook, Cover Color Yellow, Cover Material Polydura, Binding Wirebound, Backing Polydura, Sheet Size 3 in x 5 in, Rule Universal, Paper Color White, Paper Weight 20 lb, Features Polydura Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.