Zoro Homepage

All Weather Spiral Notebook, Uni, 4-5/8in.

  • Mfr # 773

  • Zoro # G9791126


product price: $12.89
/ea

Key Features

Sheet Size
4-5/8 in x 7 in
Paper Color
Gray
Number of Sheets
32
Cover Color
Black
Cover Material
Polydura
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
773
Zoro #
G9791126
UPC #
632281773115
Country of Origin
United States

Dimensions

Sheet Size
4-5/8 in x 7 in

Details

Paper Color
Gray
Number of Sheets
32
Cover Color
Black
Cover Material
Polydura
Paper Weight
32 lb
Item
All Weather Notebook
Binding
Wirebound
Rule
Universal

Description

All Weather Notebook, Cover Color Black, Cover Material Polydura, Binding Wirebound, Sheet Size 4-5/8 in x 7 in, Rule Universal, Paper Color Gray, Paper Weight 32 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.