All Weather Spiral Notebook, Uni, 4in.x6in
Mfr # 746
Zoro # G9791135
product price: $7.29
/eaKey Features
Sheet Size
4 in x 6 in
Paper Color
Gray
Number of Sheets
50
Cover Color
Black
Cover Material
Polydura
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
746
Zoro #
G9791135
UPC #
632281746119
Country of Origin
United States
Dimensions
Sheet Size
4 in x 6 in
Details
Paper Color
Gray
Number of Sheets
50
Cover Color
Black
Cover Material
Polydura
Paper Weight
20 lb
Item
All Weather Notebook
Binding
Wirebound
Rule
Universal
Description
All Weather Notebook, Cover Color Black, Cover Material Polydura, Binding Wirebound, Sheet Size 4 in x 6 in, Rule Universal, Paper Color Gray, Paper Weight 20 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.