Zoro Homepage

All Weather Stapled Notebook, Level, PK3

  • Mfr # 311FX

  • Zoro # G9791214


product price: $17.19
/pk 3, $5.73/ea

Key Features

Sheet Size
4-5/8 in x 7 in
Paper Color
White
Number of Sheets
24
Cover Color
Yellow
Cover Material
Field Flex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311FX
Zoro #
G9791214
UPC #
632281031192
Country of Origin
United States

Dimensions

Sheet Size
4-5/8 in x 7 in

Details

Paper Color
White
Number of Sheets
24
Cover Color
Yellow
Cover Material
Field Flex
Paper Weight
32 lb
Item
All Weather Notebook
Includes
(48) Numbered Pages
Binding
Nonwirebound
Rule
Level

Description

All Weather Notebook, Cover Color Yellow, Cover Material Field Flex, Binding Nonwirebound, Sheet Size 4-5/8 in x 7 in, Rule Level, Paper Color White, Paper Weight 32 lb, Includes (48) Numbered Pages, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.