Animal Record Book, Beef Calving
Mfr # 1621
Zoro # G9500172
product price: $13.59
/eaKey Features
Sheet Size
2.75"x 4.625
Paper Color
White
Number of Sheets
48
Cover Color
Yellow
Cover Material
Field Flex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1621
Zoro #
G9500172
UPC #
632281162117
Country of Origin
United States
Dimensions
Sheet Size
2.75"x 4.625
Length
4 5/8 in
Width
3 in
Details
Paper Color
White
Number of Sheets
48
Cover Color
Yellow
Cover Material
Field Flex
Backing
Field Flex
Paper Weight
20#
Item
All Weather Beef Calving Record Book
Binding
Perfect Bound
Rule
Beef Calving
Color
Yellow
Binding Type
Notepad
Material
Field-Flex Perfect Bound
Type
All Weather
Description
All Weather Beef Calving Record Book, Cover Color Yellow, Cover Material Field Flex, Notepad, Length 4 5/8 in, Width 3 in, Number of Sheets 48, Paper Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.