Zoro Homepage

Annual Qualification Databook, 7 in W

  • Mfr # 973-ARQ

  • Zoro # G500422415


product price: $15.39
/ea

Key Features

Length
4 7/8 in
Number of Sheets
32
Cover Color
Green
Cover Material
Polydura
Paper Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973-ARQ
Zoro #
G500422415
UPC #
632281101758
Country of Origin
United States

Dimensions

Length
4 7/8 in
Width
7 in

Details

Number of Sheets
32
Cover Color
Green
Item
Weatherproof Marine Qualification Reference Book
Cover Material
Polydura
Paper Color
Gray
Includes
Marine Qualification - Detailed diagrams review weapons handling and marksmanship. Data pages log results of your shooting sessions
Carbon Copies
No
Binding Type
Continuous Feed

Description

Weatherproof Marine Qualification Reference Book, Cover Color Green, Cover Material Polydura, Continuous Feed, Length 4 7/8 in, Carbon Copies No, Width 7 in, Includes Marine Qualification - Detailed diagrams review weapons handling and marksmanship. Data pages log results of your shooting sessions, Number of Sheets 32, Paper Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.