Arm Band Kit, 3 in x 5 in, Tan Index Cards

  • Mfr # BB991T-KITL

  • Zoro # G114845501


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Outside Height
1.375 in
Outside Length
6.5 in
Outside Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB991T-KITL
Zoro #
G114845501
UPC #
632281104131
Country of Origin
United States

Dimensions

Outside Height
1.375 in
Outside Length
6.5 in
Outside Width
4.75 in

Details

Item
Arm Band Kit,3 in x 5 in,Tan Index Cards

Description

Arm Band Kit,3 in x 5 in,Tan Index Cards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.