Zoro Homepage

Ballpoint Pen Refill, Fine, Black

  • Mfr # 37R

  • Zoro # G3896882


product price: $9.89
/ea

Key Features

Pen Ink Color
Black
Point Size
Fine
Ink Type
Ballpoint
Color
Black
Pen Tip
0.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37R
Zoro #
G3896882
UPC #
632281037217
Country of Origin
United States

Dimensions

Point Size
Fine

Details

Item
Pen Ink Cartridge
Pen Ink Color
Black
Ink Type
Ballpoint
Color
Black
Pen Tip
0.9 mm
Marker Tip
Fine
Toxicity
Non-Toxic
Waterproof
Permanent Ink, Smear-Resistant Ink, Water-Resistant Ink
Number of Markers
1
Compatible Series
All-Weather Metal Pen, Durable Standard Clicker Pen, Metal Bullet Pen, Metal Readiness Pen, Mini Bolt-Action Pen

Description

Pen Ink Cartridge, Ink Type Ballpoint, Pen Ink Color Black, Point Size Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.