Book, 4.625 in x 7 in, Tactical Tan Soft
- Mfr # 980T-MED
- Zoro # G514922949
product price:Â
$
20.99
/ea
Key Features
Width
4.625 in
Length
7.25 in
Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980T-MED
- Zoro #
- G514922949
- UPC #
- 632281103660
- Country of Origin
- United States
Dimensions
- Width
- 4.625 in
- Length
- 7.25 in
- Height
- 0.5 in
Details
- Item
- Book,4.625 in x 7 in,Tactical Tan Soft
Description
Book,4.625 in x 7 in,Tactical Tan Soft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.