Book, 80 Sheets, Fabrikoid Yellow Cover
Mfr # 370F-LG
Zoro # G3780546
product price: $29.63
/eaKey Features
Sheet Size
6-3/4 in x 8-3/4 in
Paper Color
White
Number of Sheets
80
Cover Color
Yellow
Cover Material
Fabrikoid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
370F-LG
Zoro #
G3780546
UPC #
632281037026
Country of Origin
United States
Dimensions
Sheet Size
6-3/4 in x 8-3/4 in
Details
Paper Color
White
Number of Sheets
80
Cover Color
Yellow
Cover Material
Fabrikoid
Paper Weight
32 lb
Item
All Weather Notebook
Includes
Map Scale, Measurement Conversion, Reference Pages, Ruler
Binding
Nonwirebound
Rule
Universal
Description
All Weather Notebook, Cover Color Yellow, Cover Material Fabrikoid, Binding Nonwirebound, Sheet Size 6-3/4 in x 8-3/4 in, Rule Universal, Paper Color White, Paper Weight 32 lb, Includes Map Scale, Measurement Conversion, Reference Pages, Ruler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.