Zoro Homepage

Book, Universal, 80 Sheets, Tan Cover

  • Mfr # 970TF-LG

  • Zoro # G3780537


product price: $29.89
/ea

Key Features

Sheet Size
6-3/4 in x 8-3/4 in
Paper Color
Tan
Number of Sheets
80
Cover Color
Tan
Cover Material
Fabrikoid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970TF-LG
Zoro #
G3780537
UPC #
632281097044
Country of Origin
United States

Dimensions

Sheet Size
6-3/4 in x 8-3/4 in

Details

Paper Color
Tan
Number of Sheets
80
Cover Color
Tan
Cover Material
Fabrikoid
Paper Weight
32 lb
Item
All Weather Notebook
Includes
Map Scale, Measurement Conversion, Reference Pages, Ruler
Binding
Nonwirebound
Rule
Universal

Description

All Weather Notebook, Cover Color Tan, Cover Material Fabrikoid, Binding Nonwirebound, Sheet Size 6-3/4 in x 8-3/4 in, Rule Universal, Paper Color Tan, Paper Weight 32 lb, Includes Map Scale, Measurement Conversion, Reference Pages, Ruler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.