Bound Notebook, Uni, 4-3/4in. x 7-1/2in.
Mfr # 770F
Zoro # G9791101
product price: $22.19
/eaKey Features
Sheet Size
4-3/4 in x 7-1/2 in
Paper Color
Gray
Number of Sheets
80
Cover Color
Black
Cover Material
Fabrikoid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770F
Zoro #
G9791101
UPC #
632281770213
Country of Origin
United States
Dimensions
Sheet Size
4-3/4 in x 7-1/2 in
Details
Paper Color
Gray
Number of Sheets
80
Cover Color
Black
Cover Material
Fabrikoid
Paper Weight
32 lb
Item
All Weather Notebook
Binding
Nonwirebound
Rule
Universal
Description
All Weather Notebook, Cover Color Black, Cover Material Fabrikoid, Binding Nonwirebound, Sheet Size 4-3/4 in x 7-1/2 in, Rule Universal, Paper Color Gray, Paper Weight 32 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.