
Calendar
Mfr # DC13M
Zoro # G514760572
product price: $36.59
/eaKey Features
Cover Color
Gray
Features
13-Month, Square Corners, Undated
Product Type
Desk Calendar
Sheet Height
16 in
Date Format
One Month per Page
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DC13M
Zoro #
G514760572
UPC #
632281105206
Country of Origin
United States
Dimensions
Sheet Height
16 in
Sheet Width
20 in
Height
16.125 in
Width
20.125 in
Details
Item
Desk Calendar
Cover Color
Gray
Features
13-Month, Square Corners, Undated
Product Type
Desk Calendar
Date Format
One Month per Page
Description
Desk Calendar, Features 13-Month, Square Corners, Undated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.