Carpenter'sPencil, Circle, 5-1/4inL, Black
Mfr # OR56
Zoro # G110877315
product price: $13.19
/eaKey Features
Includes
(4) Leads, Container, Holder
Pigment Color
Black
Body Color
Orange
Width
5/8 in
Compatible Surfaces
Rough Surfaces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OR56
Zoro #
G110877315
UPC #
632281104025
Country of Origin
China
Dimensions
Width
5/8 in
Tip Size
5.6 mm
Height
7/8 in
Length
5 1/4 in
Details
Item
Carpenter Pencil
Includes
(4) Leads, Container, Holder
Pigment Color
Black
Body Color
Orange
Compatible Surfaces
Rough Surfaces
Product Type
Lead Holder
Body Material
Plastic
Core Grade
2B
Specialty Environment or Surface Conditions
Rough Surfaces
Core Hardness
Medium
Core Shape
Round
Body Shape
Round
Core Material
Graphite
Description
Carpenter's Pencil, Body Color Orange, Body Material Plastic, Body Shape Circle, Compatible Surfaces Block, Brick, Cardboard, Concrete, Masonry, Metal, Paper, Plastic, Stone, Tiles, Wood, Core Hardness Medium, Core Shape Round, Includes (4) Leads, Container, Holder, Length 5 1/4 in, Pigment Color Black, Product Type Carpenter's Pencil, Specialty Environment or Surface Conditions Rough Surfaces, Height 7/8 in, Width 5/8 in, Core Grade 2B, Core Material Graphite, Tip Size 5.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.