Clipboard
Mfr # 294T-KIT
Zoro # G316295005
product price: $96.49
/ea
Free Shipping & Returns
Key Features
Features
Holds Up to 200 Sheets of Copier Paper, Calculator
Clip Capacity
1 in
Includes
(50) Printer Papers, Pen
Material
Polydura
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
294T-KIT
Zoro #
G316295005
UPC #
632281105800
Country of Origin
China
Dimensions
For Document Width
11 in
For Document Length
8 1/2 in
Overall Width
9 7/8 in
Paper Size
Letter
Overall Height
16 in
Overall Depth
1 1/2 in
Details
Item
Storage Clipboard
Features
Holds Up to 200 Sheets of Copier Paper, Calculator
Clip Capacity
1 in
Includes
(50) Printer Papers, Pen
Material
Polydura
Color
Tan
Product Type
Storage Clipboard
Number of Compartments
4
Description
Clip Capacity 1 in, Color Tan, Features Holds Up to 200 Sheets of Copier Paper, Calculator, Includes (50) Printer Papers, Pen, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.