Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copier Paper, 12 in x 18 in, 20 lb White, 50

  • Mfr # 201218

  • Zoro # G914760592


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201218
Zoro #
G914760592
UPC #
632281100171
Country of Origin
United States

Dimensions

Length
18 in
Width
12 in

Details

Item
Copier Paper,12 in x 18 in,20# White,50

Description

Copier Paper,12 in x 18 in,20# White,50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.