Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copier Paper, 8.5 in x 11 in, 32 lb White, 5

  • Mfr # 328511

  • Zoro # G214760650


product price: $114.82
/ea
Free Shipping & Returns

Key Features

Width
8.5 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328511
Zoro #
G214760650
UPC #
632281328513
Country of Origin
United States

Dimensions

Width
8.5 in
Length
11 in

Details

Item
Copier Paper,8.5 in x 11 in,32# White,5

Description

Copier Paper,8.5 in x 11 in,32# White,5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.