Zoro Homepage

Copier Paper, White, PK150

  • Mfr # LL8511

  • Zoro # G4359433


product price: $54.69
/pk 150, $0.36/ea

Key Features

Sheet Size
8 1/2 in x 11 in
Color
White
Brightness
85
Paper Weight
32 lb
Recycled Content
0 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL8511
Zoro #
G4359433
UPC #
632281851134
Country of Origin
United States

Dimensions

Sheet Size
8 1/2 in x 11 in
Paper Size Name
Letter

Details

Item
Copier Paper
Color
White
Brightness
85
Paper Weight
32 lb
Recycled Content
0 %
Finish
Matte
Features
Each Sheet Has Two 4-5/8 X 7 Pre-Perforated Loose Leaf Sheets
Total Number of Sheets
150
Number of Reams per Case
10
For Use With
Copiers, Laser Printers
3 Hole Punch
No

Description

Copier Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 32 lb, Brightness 85, Color White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 150, Number of Reams per Case 10, For Use With Copiers, Laser Printers, Recycled Content 0 Percent, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.