Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COPIER PPR 11 IN WX17 IN L PK200

  • Mfr # 8517

  • Zoro # G9496672


product price: $86.19
/pk 200, $0.43/ea
Free Shipping & Returns

Key Features

Sheet Size
11 in x 17 in
Color
White
Brightness
85
Paper Weight
20 lb
Recycled Content
0 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8517
Zoro #
G9496672
UPC #
632281851714
Country of Origin
United States

Dimensions

Sheet Size
11 in x 17 in
Paper Size Name
Tabloid

Details

Item
Waterproof Laser Paper
Color
White
Brightness
85
Paper Weight
20 lb
Recycled Content
0 %
Finish
Glossy
Features
Waterproof
Number of Reams per Case
5
Total Number of Sheets
200
For Use With
Copiers, Laser Printers
3 Hole Punch
No

Description

Waterproof Laser Paper, Sheet Size 11 in x 17 in, Paper Size Name Tabloid, Paper Weight 20 lb, Brightness 85, Color White, Finish Glossy, 3 Hole Punch No, Total Number of Sheets 200, Number of Reams per Case 5, For Use With Copiers, Laser Printers, Recycled Content 0 Percent, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.