Zoro Homepage

Copy Paper, PK80

  • Mfr # HW8511

  • Zoro # G916295030


product price: $33.99
/pk 80, $0.42/ea

Key Features

Recycled Content
0 %
Finish
Unfinished
Paper Weight
100 lb
Brightness
98
Total Number of Sheets
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW8511
Zoro #
G916295030
UPC #
632281100072
Country of Origin
United States

Dimensions

Sheet Size
8 1/2 x 11 in
Paper Size Name
Letter

Details

Recycled Content
0 %
Finish
Unfinished
Paper Weight
100 lb
Brightness
98
Item
Card Stock Paper
Total Number of Sheets
80
Color
White
3 Hole Punch
No
For Use With
Laser Printers

Description

Card Stock Paper, Sheet Size 8 1/2 x 11 in, Paper Size Name Letter, Paper Weight 100 lb, Brightness 98, Color White, Finish Unfinished, 3 Hole Punch No, Total Number of Sheets 80, For Use With Laser Printers, Recycled Content 0 Percent, Package Quantity 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.