Zoro Homepage

Cordura Cover, 3 x 5" Sheet Size

  • Mfr # C935M

  • Zoro # G2570823


product price: $34.35
/ea

Key Features

Sheet Size
3 in x 5 in
Number of Sheets
0
Cover Color
Camouflage
Cover Material
Cordura
Rule
Unruled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C935M
Zoro #
G2570823
UPC #
632281909354
Country of Origin
United States

Dimensions

Sheet Size
3 in x 5 in

Details

Number of Sheets
0
Cover Color
Camouflage
Cover Material
Cordura
Item
Notebook Cover
Rule
Unruled

Description

Notebook Cover, Cover Color Camouflage, Cover Material Cordura, Sheet Size 3 in x 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.