Zoro Homepage

Eraser Refill, Black, Soft Rubber

  • Mfr # 13ER

  • Zoro # G800428155


product price: $9.99
/ea

Key Features

Size
Fits Rite in the Rain Mechanical Pencils 13 series
Includes
(1) Holder, (6) Eraser
For Use With
60RP73, 60RP74, 60RP75, 60RP76
Material
Soft Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13ER
Zoro #
G800428155
UPC #
632281102014
Country of Origin
China

Dimensions

Size
Fits Rite in the Rain Mechanical Pencils 13 series

Details

Item
Eraser Refill
Includes
(1) Holder, (6) Eraser
For Use With
60RP73, 60RP74, 60RP75, 60RP76
Material
Soft Rubber
Color
Black
Number of Markers
6
Waterproof
Weatherproof
Erase Type
Graphite Pencil
Compatible Product Type
Mechanical Pencil
Compatible Series
Rite In The Rain

Description

Rite in the Rain 13ER Mechanical Pencil Eraser Refill, Black is a must-have for any carpenter or mechanic. It's designed to remove graphite from your pencil without smudging and erasing the paper underneath. This Rite in the Rain eraser refill will help you get rid of mistakes with ease so that you can keep working smoothly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.