Eraser Refill, Gray, Soft Rubber, PK6
Mfr # 15ER
Zoro # G210908636
product price: $9.99
/pk 6, $1.67/eaKey Features
Color
Gray
Width
3/8 in
Size
Fits Rite in the Rain No. 15 Series Mech. Pencils
Length
1/2 in
For Use With
Rite in the Rain No.15 Series Mech Pencils
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15ER
Zoro #
G210908636
UPC #
632281103196
Country of Origin
China
Dimensions
Width
3/8 in
Size
Fits Rite in the Rain No. 15 Series Mech. Pencils
Length
1/2 in
Details
Item
Eraser Refill
Color
Gray
For Use With
Rite in the Rain No.15 Series Mech Pencils
Material
Soft Rubber
Erase Type
Graphite Pencil
Waterproof
Weatherproof
Number of Markers
6
Compatible Series
Rite In The Rain
Includes
(1) Holder
Compatible Product Type
Mechanical Pencil
Description
Eraser Refill, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.