Expedition Journal Field Flex Book, Yellow - 4.63 x 7.25 in.

  • Mfr # RIR-12110

  • Zoro # G216503347


product price: $33.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIR-12110
Zoro #
G216503347
UPC #
632281512110
Country of Origin
China

Description

The 4 5/8 x 7 Expedition Journal was created in conjunction with our friend world famous alpinist Conrad Anker. It contains 48 pages packed with loads of climbing tables emergency procedures and plenty of room for notes. The lightweight yet durable journal features our comfortable Field-Flex cover for easy pack or pocket storage. Ensure that your next climb's data s with you regardless of the elements. Features -Expedition Journal Field Flex Book Specifications - Color: Yellow - Overall Size: 4 5/8 x 7 - Cover Material: Field-Flex - Binding: Side perfect bound - Paper Color: White - Number of Pages: 48 - Weight: 0.16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.