Zoro Homepage

Field Book, Birder, 4-5/8 x 7In.

  • Mfr # 195

  • Zoro # G4735437


product price: $12.39
/ea

Key Features

Sheet Size
4.625 X 7"
Paper Color
White
Number of Sheets
32
Cover Color
Yellow
Cover Material
Polydura
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195
Zoro #
G4735437
UPC #
632281195115
Country of Origin
United States

Dimensions

Sheet Size
4.625 X 7"
Length
7 in
Width
4 5/8 in

Details

Paper Color
White
Number of Sheets
32
Cover Color
Yellow
Cover Material
Polydura
Backing
Polydura
Paper Weight
32#
Item
All Weather Birder's Journal
Binding
Wire-O
Rule
Birder
Binding Type
Notepad

Description

All Weather Birder's Journal, Cover Color Yellow, Cover Material Polydura, Notepad, Length 7 in, Width 4 5/8 in, Number of Sheets 32, Paper Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.