Field Book, Universal, 4-5/8 x 7-1/4In.
Mfr # 980
Zoro # G2187875
product price: $17.19
/eaKey Features
Sheet Size
4-5/8 in x 7-1/4 in
Paper Color
Green
Number of Sheets
80
Cover Color
Green
Cover Material
Field Flex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980
Zoro #
G2187875
UPC #
632281980117
Country of Origin
United States
Dimensions
Sheet Size
4-5/8 in x 7-1/4 in
Width
4-5/8"
Height
7-1/4"
Details
Paper Color
Green
Number of Sheets
80
Cover Color
Green
Cover Material
Field Flex
Backing
Tagboard
Paper Weight
32 lb
Item
All Weather Notebook
Binding
Nonwirebound
Rule
Universal
National Stock No.
NSN - 7530-01-498-1873
Color
Green
Description
All Weather Notebook, Cover Color Green, Cover Material Field Flex, Binding Nonwirebound, Backing Tagboard, Sheet Size 4-5/8 in x 7-1/4 in, Rule Universal, Paper Color Green, Paper Weight 32 lb, National Stock No. NSN - 7530-01-498-1873
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.