Hand Desk, TPU fabric, 6.75 in x 9.5 in

  • Mfr # M958

  • Zoro # G114911299


product price: $39.95
/ea

Key Features

Overall Depth
1.75 in
Overall Height
9.5 in
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M958
Zoro #
G114911299
UPC #
632281104933
Country of Origin
China

Dimensions

Overall Depth
1.75 in
Overall Height
9.5 in
Overall Width
7 in

Details

Item
Hand Desk,TPU fabric,6.75 in x 9.5 in

Description

Hand Desk,TPU fabric,6.75 in x 9.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.