Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Cover Notebook, 4.75 in x 7.5 in

  • Mfr # 360F

  • Zoro # G214760711


product price: $22.79
/ea

Key Features

Width
4.75 in
Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360F
Zoro #
G214760711
UPC #
632281360216
Country of Origin
United States

Dimensions

Width
4.75 in
Height
7.5 in

Details

Item
Hard Cover Notebook,4.75 in x 7.5 in

Description

Hard Cover Notebook,4.75 in x 7.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.