Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Cover Notebook, 4.75 in x 7.5in, Tan

  • Mfr # 970TF

  • Zoro # G714760662


product price: $22.40
/ea

Key Features

Height
7.5 in
Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970TF
Zoro #
G714760662
UPC #
632281097020
Country of Origin
United States

Dimensions

Height
7.5 in
Width
4.75 in

Details

Item
Hard Cover Notebook,4.75 in x 7.5in,Tan

Description

Hard Cover Notebook,4.75 in x 7.5in,Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.