Zoro Homepage

Hard Cover Notebook, 6.75 in x 8.75 in

  • Mfr # 270F-LG

  • Zoro # G014760713


product price: $27.75
/ea

Key Features

Height
8.75 in
Width
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270F-LG
Zoro #
G014760713
UPC #
632281027034
Country of Origin
United States

Dimensions

Height
8.75 in
Width
6.75 in

Details

Item
Hard Cover Notebook,6.75 in x 8.75 in

Description

Hard Cover Notebook,6.75 in x 8.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.