Zoro Homepage

Index Cards, Ruled, 3" x 5" Card Size

  • Mfr # C991T

  • Zoro # G2570887


product price: $43.85
/ea

Key Features

Rule
Ruled
Color
Tan
Card Size
3 in x 5 in
Features
Corner Grip Straps, Internal and External Storage Pocket, Pen Loop, Weather Resistant
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C991T
Zoro #
G2570887
UPC #
632281099123
Country of Origin
United States

Dimensions

Card Size
3 in x 5 in

Details

Item
Index Card Wallet
Rule
Ruled
Color
Tan
Features
Corner Grip Straps, Internal and External Storage Pocket, Pen Loop, Weather Resistant
Finish
Unfinished
Includes
(25) Cards, Card Wallet

Description

Index Card Wallet, Ruled Rule, Card Size 3 in x 5 in, Tan, Includes (25) Cards, Card Wallet, Finish Unfinished, Features Corner Grip Straps, Internal and External Storage Pocket, Pen Loop, Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.