Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LB8511-25
Zoro #
G204403383
UPC #
632281103103
Country of Origin
United States
Dimensions
Label Height
11 in
Label Width
8 1/2 in
Details
Item
Industrial all-weather laserjet labels
Labels per Sheet
1
For Use With
Laser
Color
White
Avery Template Number
8165
Adhesive
Permanent
Laminated
No
Recycled Content
0 %
Total Number of Labels
25
Material
Paper
Description
Industrial all-weather laserjet labels, Avery Template Number 8165, For Use With Laser, Label Height 11 in, Label Width 8 1/2 in, Color White, Permanent Adhesive, Material Paper, Laminated No, Labels per Sheet 1, Total Number of Labels 25, Recycled Content 0 Percent, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.