Zoro Homepage

Lead Refill, Erasable, 2B

  • Mfr # 13BR

  • Zoro # G800428148


product price: $8.89
/ea

Key Features

Lead Type
2B
Lead Color
Standard
Point Size
1.3 mm
Compatible Product Type
Mechanical Pencil
Number of Markers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13BR
Zoro #
G800428148
UPC #
632281102021
Country of Origin
China

Dimensions

Point Size
1.3 mm

Details

Item
Lead Refill
Lead Type
2B
Lead Color
Standard
Compatible Product Type
Mechanical Pencil
Number of Markers
1
Erasable
Erasable
Leads per Tube
12

Description

Lead Refill, Point Size 1.3 mm, Lead Color Standard, Lead Type 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.