Loose Leaf, Level, Rite In Rain, PK100
Mfr # 312
Zoro # G4764505
product price: $18.49
/pk 100, $0.18/eaKey Features
Sheet Size
4-5/8 in x 7 in
Number of Sheets
100
Recycled Content
0 %
Paper Weight
20 lb
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
312
Zoro #
G4764505
UPC #
632281312116
Country of Origin
United States
Dimensions
Sheet Size
4-5/8 in x 7 in
Details
Number of Sheets
100
Recycled Content
0 %
Paper Weight
20 lb
Item
Looseleaf Paper
Color
White
Rule
Level
Description
Looseleaf Paper, Level, Sheet Size 4-5/8 in x 7 in, Number of Holes 6, Number of Sheets 100, Color White, Paper Weight 20 lb, Recycled Content 0 Percent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.