Maxi Book, 80 Sheets, Tan Cover, 32lb
Mfr # 970TF-MX
Zoro # G3780500
product price: $38.96
/eaKey Features
Sheet Size
8-1/2 in x 11 in
Paper Color
Tan
Number of Sheets
80
Cover Color
Tan
Cover Material
Fabrikoid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
970TF-MX
Zoro #
G3780500
UPC #
632281097068
Country of Origin
United States
Dimensions
Sheet Size
8-1/2 in x 11 in
Details
Paper Color
Tan
Number of Sheets
80
Cover Color
Tan
Cover Material
Fabrikoid
Paper Weight
32 lb
Item
All Weather Notebook
Includes
Map Scale, Measurement Conversion, Reference Pages, Ruler
Binding
Nonwirebound
Rule
Universal
Description
All Weather Notebook, Cover Color Tan, Cover Material Fabrikoid, Binding Nonwirebound, Sheet Size 8-1/2 in x 11 in, Rule Universal, Paper Color Tan, Paper Weight 32 lb, Includes Map Scale, Measurement Conversion, Reference Pages, Ruler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.