Zoro Homepage

Mechanical Pencils, 1.3 mm Black Lead

  • Mfr # TAC13

  • Zoro # G814791061


product price: $28.89
/ea

Key Features

Height
0.44 in
Width
0.43 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAC13
Zoro #
G814791061
UPC #
632281102045
Country of Origin
China

Dimensions

Height
0.44 in
Width
0.43 in
Length
6 in

Details

Item
Mechanical Pencils,1.3 mm Black Lead

Description

Mechanical Pencils,1.3 mm Black Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.