Zoro Homepage

Notebook, 3" x 5" Sheet Size

  • Mfr # 104

  • Zoro # G2570780


product price: $6.89
/ea

Key Features

Sheet Size
3 in x 5 in
Paper Color
Gray
Number of Sheets
50
Cover Color
Black
Cover Material
Polydura
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104
Zoro #
G2570780
UPC #
632281104117
Country of Origin
United States

Dimensions

Sheet Size
3 in x 5 in

Details

Paper Color
Gray
Number of Sheets
50
Cover Color
Black
Cover Material
Polydura
Backing
Polydura
Paper Weight
20 lb
Item
Notebook
Binding
Wirebound
National Stock No.
NSN - 7530-01-536-2653
Rule
Field

Description

Notebook, Cover Color Black, Cover Material Polydura, Binding Wirebound, Backing Polydura, Sheet Size 3 in x 5 in, Rule Field, Paper Color Gray, Paper Weight 20 lb, National Stock No. NSN - 7530-01-536-2653

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.