Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rite In The Rain Notebook, 3" x 5" Sheet Size 112

Notebook, 3" x 5" Sheet Size (Discontinued)

  • Mfr # 112
  • Zoro # G2570939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112
Zoro #
G2570939
UPC #
632281112112
Country of Origin
United States

Dimensions

Sheet Size
3 in x 5 in
Height
5 in
Width
3 in

Details

Paper Color
White
Number of Sheets
50
Cover Color
Yellow
Cover Material
Polydura
Backing
Polydura
Paper Weight
20 lb
Item
Notebook
National Stock No.
NSN - 7530-01-536-2656
Rule
Field
Binding
Wirebound
Number of Pages
100
Language
English

Description

Notebook, Language English, Number of Pages 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.