Zoro Homepage

Notebook, 4 x 6" Sz, Br Cover

  • Mfr # 446

  • Zoro # G2571027


product price: $9.19
/ea

Key Features

Sheet Size
4 in x 6 in
Paper Color
White
Number of Sheets
50
Cover Color
Brown
Cover Material
Polydura
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446
Zoro #
G2571027
UPC #
632281044611
Country of Origin
United States

Dimensions

Sheet Size
4 in x 6 in

Details

Paper Color
White
Number of Sheets
50
Cover Color
Brown
Cover Material
Polydura
Backing
Hard Cover
Paper Weight
20 lb
Item
Notebook
Features
Pocket Size, Ruler On The Back Cover, Top Spiral, Weather Resistant
Binding
Wirebound
Rule
Universal
Number of Carbon Sheets
0

Description

Notebook, Cover Color Brown, Cover Material Polydura, Binding Wirebound, Backing Hard Cover, Sheet Size 4 in x 6 in, Rule Universal, Paper Color White, Paper Weight 20 lb, Number of Carbon Sheets 0, Features Pocket Size, Ruler On The Back Cover, Top Spiral, Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.