Notebook
Mfr # 773DG-LG
Zoro # G516307652
product price: $16.69
/eaSold in multiples of 6 for $100.14
Key Features
Binding Location
Left
Binding
Side-Spiral Wire O
Backing
Polydura
Cover Color
Black
Cover Material
Polydura
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
773DG-LG
Zoro #
G516307652
UPC #
632281102557
Country of Origin
United States
Dimensions
Sheet Size
6 5/8 x 8 1/2 in
Details
Binding Location
Left
Binding
Side-Spiral Wire O
Backing
Polydura
Cover Color
Black
Cover Material
Polydura
Paper Weight
32 lb
Recycled Content
0 %
Features
Rust-Resistant
Includes
Conversion Tables, Imperial and Metric Rulers
Item
Notebook
Number of Carbon Sheets
0
Paper Color
Gray
National Stock No.
NSN - 7530-01-693-8230
Pages Numbered
No
Total Number of Sheets
42
Description
Notebook, Cover Color Black, Cover Material Polydura, Binding Side-Spiral Wire O, Binding Location Left, Backing Polydura, Total Number of Sheets 42, Sheet Size 6 5/8 x 8 1/2 in, Paper Color Gray, Paper Weight 32 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, National Stock No. NSN - 7530-01-693-8230, Includes Conversion Tables, Imperial and Metric Rulers, Features Rust-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.