
Notebook
Mfr # 973-MX
Zoro # G114760743
product price: $22.79
/eaSold in multiples of 6 for $136.74
Key Features
Sheet Size
8 1/2 x 11 in
Paper Color
Green
Recycled Content
0 %
Cover Color
Green
Cover Material
Polydura
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
973-MX
Zoro #
G114760743
UPC #
632281097327
Country of Origin
United States
Dimensions
Sheet Size
8 1/2 x 11 in
Width
8.75 in
Height
11 in
Details
Paper Color
Green
Recycled Content
0 %
Cover Color
Green
Cover Material
Polydura
Backing
Polydura
Binding Location
Left
Paper Weight
32 lb
Item
Notebook
Includes
Conversion Tables, Imperial and Metric Rulers
Features
Rust-Resistant
Binding
Side-Spiral Wire O
Number of Carbon Sheets
0
Rule
Universal
Pages Numbered
No
National Stock No.
NSN - 7530-01-711-2522
Total Number of Sheets
42
Description
Notebook, Cover Color Green, Cover Material Polydura, Binding Side-Spiral Wire O, Binding Location Left, Backing Polydura, Total Number of Sheets 42, Sheet Size 8 1/2 x 11 in, Rule Universal, Paper Color Green, Paper Weight 32 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, National Stock No. NSN - 7530-01-711-2522, Includes Conversion Tables, Imperial and Metric Rulers, Features Rust-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.