Notebook
Mfr # 973DG-LG
Zoro # G616307651
product price: $16.69
/eaSold in multiples of 6 for $100.14
Key Features
Cover Color
Green
Features
Rust-Resistant
Binding Location
Left
Sheet Size
6 5/8 x 8 1/2 in
Paper Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
973DG-LG
Zoro #
G616307651
UPC #
632281102564
Country of Origin
United States
Dimensions
Sheet Size
6 5/8 x 8 1/2 in
Details
Cover Color
Green
Features
Rust-Resistant
Binding Location
Left
Paper Color
Gray
Number of Carbon Sheets
0
Paper Weight
32 lb
Binding
Side-Spiral Wire O
Cover Material
Polydura
Item
Notebook
Recycled Content
0 %
Backing
Polydura
Includes
Conversion Tables, Imperial and Metric Rulers
Total Number of Sheets
42
National Stock No.
NSN - 7530-01-711-2520
Pages Numbered
No
Description
Notebook, Cover Color Green, Cover Material Polydura, Binding Side-Spiral Wire O, Binding Location Left, Backing Polydura, Total Number of Sheets 42, Sheet Size 6 5/8 x 8 1/2 in, Paper Color Gray, Paper Weight 32 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, National Stock No. NSN - 7530-01-711-2520, Includes Conversion Tables, Imperial and Metric Rulers, Features Rust-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.