Notebook
Mfr # 973T-ACFT
Zoro # G116307649
product price: $19.79
/eaSold in multiples of 12 for $237.48
Key Features
Cover Material
Polydura
Number of Carbon Sheets
0
Features
Rust-Resistant
Binding
Side-Spiral Wire O
Paper Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
973T-ACFT
Zoro #
G116307649
UPC #
632281102465
Country of Origin
United States
Dimensions
Sheet Size
4 5/8 x 7 in
Details
Cover Material
Polydura
Number of Carbon Sheets
0
Item
Notebook
Features
Rust-Resistant
Binding
Side-Spiral Wire O
Paper Color
Tan
Paper Weight
32 lb
Rule
Universal
Recycled Content
0 %
Backing
Polydura
Cover Color
Tan
Pages Numbered
Yes
National Stock No.
NSN - 7530-01-690-6391
Total Number of Sheets
32
Description
Notebook, Cover Color Tan, Cover Material Polydura, Binding Side-Spiral Wire O, Backing Polydura, Total Number of Sheets 32, Sheet Size 4 5/8 x 7 in, Rule Universal, Paper Color Tan, Paper Weight 32 lb, Pages Numbered Yes, Number of Carbon Sheets 0, Recycled Content 0 Percent, National Stock No. NSN - 7530-01-690-6391, Features Rust-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.