Zoro Homepage

Notebook Cover, 7.875 in x 5.5 in

  • Mfr # M973

  • Zoro # G714760587


product price: $29.99
/ea

Key Features

Height
7.875 in
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M973
Zoro #
G714760587
UPC #
632281104902
Country of Origin
China

Dimensions

Height
7.875 in
Width
5.5 in

Details

Item
Notebook Cover,7.875 in x 5.5 in

Description

Notebook Cover,7.875 in x 5.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.