Zoro Homepage

Notebook Cover, Cordura, 5-5/8x7-1/2, Black

  • Mfr # C9200B

  • Zoro # G9482216


product price: $40.19
/ea

Key Features

Type
Cordura
Color
Black
Material
Cordura
Height
6 3/4 in
Width
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9200B
Zoro #
G9482216
UPC #
632281982005
Country of Origin
United States

Dimensions

Height
6 3/4 in
Width
8 1/2 in

Details

Item
Binder Cover
Type
Cordura
Color
Black
Material
Cordura
For Use With
200, 204, 9200, 9200T

Description

Binder Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.